Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-MS-2-8
- Zoro # G224971398
product price:Â
$
4.79
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Special Features
Threadlocking
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-MS-2-8
- Zoro #
- G224971398
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 3.8 mm
- Thread Size
- M2x0.40
- Head Height
- 2 mm
- Drive Size
- 1.5 mm
- Fastener Length
- 8 mm
Details
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Type
- Coarse
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Drive Type
- Socket
- Thread Style
- Fully Threaded
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Thread Size M2x0.40, Fastener Length 8 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.