Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-MS-3-18
- Zoro # G224971794
product price:Â
$
4.49
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
Head Texture
Smooth
Drive Size
2.5 mm
Special Features
Threadlocking
Fastener Length
18 mm
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-3-18
- Zoro #
- G224971794
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 2.5 mm
- Fastener Length
- 18 mm
- Head Height
- 3 mm
- Head Diameter
- 5.5 mm
- Thread Size
- M3x0.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 18 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.