Stainless Steel SHCS, PK50
- Mfr # 2-MS-3-5
- Zoro # G224971664
product price:Â
$
3.19
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$9.57
Key Features
Drive Size
2.5 mm
Fastener Length
5 mm
Head Texture
Smooth
Head Type
Low-Profile Standard
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-3-5
- Zoro #
- G224971664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 2.5 mm
- Fastener Length
- 5 mm
- Head Height
- 3 mm
- Thread Size
- M3x0.50
- Head Diameter
- 5.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 5 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.