Stainless Steel SHCS, PK50
- Mfr # 2-MS-4-30
- Zoro # G624972124
product price:Â
$
8.89
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.78
Key Features
Head Height
4 mm
Thread Type
Coarse
Fastener Length
30 mm
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-4-30
- Zoro #
- G624972124
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Special Features
- Threadlocking
- Material
- Stainless Steel
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 4 mm
- Fastener Length
- 30 mm
- Head Diameter
- 7 mm
- Thread Size
- M4x0.70
- Drive Size
- 3 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 30 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.