Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-S-0C-37
- Zoro # G224959228
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
Thread Size
#0-80
Head Texture
Smooth
Special Features
Threadlocking
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-0C-37
- Zoro #
- G224959228
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #0-80
- Head Diameter
- 0.096 in
- Drive Size
- 0.050 in
- Head Height
- 0.06 in
- Fastener Length
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 3/8 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.