Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-S-2C-25
- Zoro # G424950636
product price:Â
$
12.79
/pk of 50, $0.26/ea
Key Features
Special Features
Threadlocking
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Head Height
0.086 in
Fastener Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-2C-25
- Zoro #
- G424950636
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.086 in
- Fastener Length
- 1/4 in
- Drive Size
- 5/64 in
- Thread Size
- #2-56
- Head Diameter
- 0.14 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #2-56, Fastener Length 1/4 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.