Stainless Steel SHCS, PK50
- Mfr # 2-S-3C-25
- Zoro # G124953104
product price:Â
$
12.79
/pk of 50, $0.26/ea
Key Features
Head Type
Low-Profile Standard
Head Diameter
0.161 in
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-3C-25
- Zoro #
- G124953104
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
Dimensions
- Head Diameter
- 0.161 in
- Drive Size
- 5/64 in
- Fastener Length
- 1/4 in
- Thread Size
- #3-48
- Head Height
- 0.099 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #3-48, Fastener Length 1/4 in, Head Height 0.099 in, Head Diameter 0.161 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.