Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-S-4C-18
- Zoro # G224961566
product price:Â
$
4.49
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
System of Measurement
Inch
Fastener Length
3/16 in
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Head Height
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-4C-18
- Zoro #
- G224961566
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
Dimensions
- Fastener Length
- 3/16 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
- Head Diameter
- 0.183 in
- Drive Size
- 3/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 3/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.