Stainless Steel SHCS, PK50
- Mfr # 2-S-5C-37
- Zoro # G924953168
product price:Â
$
6.29
/pk of 50, $0.13/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Fastener Length
3/8 in
Drive Size
3/32 in
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-5C-37
- Zoro #
- G924953168
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
Dimensions
- Fastener Length
- 3/8 in
- Drive Size
- 3/32 in
- Thread Size
- #5-40
- Head Diameter
- 0.205 in
- Head Height
- 0.125 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-40, Fastener Length 3/8 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.