Stainless Steel SHCS, PK50
- Mfr # 2-S-6C-25
- Zoro # G124960348
product price:Â
$
3.49
/pk of 50, $0.07/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-6C-25
- Zoro #
- G124960348
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- System of Measurement
- Inch
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
Dimensions
- Head Diameter
- 0.226 in
- Fastener Length
- 1/4 in
- Drive Size
- 7/64 in
- Head Height
- 0.138 in
- Thread Size
- #6-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.