Stainless Steel SHCS, PK50
- Mfr # 2-S-8C-87
- Zoro # G224957637
product price:Â
$
6.79
/pk of 50, $0.14/ea
Sold in multiples of 2Â pks for
$13.58
Key Features
Material
Stainless Steel
Head Texture
Smooth
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
Head Height
0.164 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-8C-87
- Zoro #
- G224957637
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
Dimensions
- Head Height
- 0.164 in
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
- Fastener Length
- 7/8 in
- Thread Size
- #8-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 7/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.