Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-S-1C-37
- Zoro # G924971971
product price:Â
$
4.29
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$12.87
Key Features
Drive Type
Socket
Special Features
Threadlocking
Fastener Length
3/8 in
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-1C-37
- Zoro #
- G924971971
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Thread Type
- Coarse
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/8 in
- Drive Size
- 1/16 in
- Head Height
- 0.073 in
- Thread Size
- #1-64
- Head Diameter
- 0.118 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #1-64, Fastener Length 3/8 in, Head Height 0.073 in, Head Diameter 0.118 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.