Stainless Steel SHCS, PK50
- Mfr # 31-S-4F-75
- Zoro # G924970844
product price:Â
$
3.89
/pk of 50, $0.08/ea
Sold in multiples of 3Â pks for
$11.67
Key Features
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Fastener Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-4F-75
- Zoro #
- G924970844
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Fine
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Drive Size
- 3/32 in
- Thread Size
- #4-48
- Head Diameter
- 0.183 in
- Head Height
- 0.112 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-48, Fastener Length 3/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.