Stainless Steel SHCS, PK50
- Mfr # 31-S-5C-125
- Zoro # G024970768
product price:Â
$
5.69
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Thread Size
#5-40
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-5C-125
- Zoro #
- G024970768
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Drive Type
- Socket
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- System of Measurement
- Inch
Dimensions
- Thread Size
- #5-40
- Drive Size
- 3/32 in
- Head Height
- 0.125 in
- Head Diameter
- 0.205 in
- Fastener Length
- 1 1/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-40, Fastener Length 1 1/4 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.