Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-S-5F-25
- Zoro # G424971686
product price:Â
$
3.39
/pk of 50, $0.07/ea
Sold in multiples of 3Â pks for
$10.17
Key Features
System of Measurement
Inch
Fastener Length
1/4 in
Material
Stainless Steel
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-5F-25
- Zoro #
- G424971686
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Fine
Dimensions
- Fastener Length
- 1/4 in
- Head Height
- 0.125 in
- Head Diameter
- 0.205 in
- Thread Size
- #5-44
- Drive Size
- 3/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-44, Fastener Length 1/4 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.