Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-S-5F-50
- Zoro # G424970917
product price:Â
$
3.69
/pk of 50, $0.07/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
Drive Type
Socket
Head Texture
Smooth
Head Type
Low-Profile Standard
Thread Size
#5-44
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-5F-50
- Zoro #
- G424970917
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Type
- Fine
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #5-44
- Head Diameter
- 0.205 in
- Head Height
- 0.125 in
- Drive Size
- 3/32 in
- Fastener Length
- 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-44, Fastener Length 1/2 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.