Stainless Steel SHCS, PK50
- Mfr # 31-S-6F-62
- Zoro # G624971509
product price:Â
$
4.79
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Head Height
0.138 in
Thread Style
Fully Threaded
Material
Stainless Steel
Fastener Length
5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-6F-62
- Zoro #
- G624971509
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
Dimensions
- Head Height
- 0.138 in
- Fastener Length
- 5/8 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-40
- Drive Size
- 7/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-40, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.