Stainless Steel SHCS, PK50
- Mfr # 31-S-8F-25
- Zoro # G124971672
product price:Â
$
6.15
/pk of 50, $0.12/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Fastener Length
1/4 in
Head Height
0.164 in
Head Texture
Smooth
Material
Stainless Steel
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-8F-25
- Zoro #
- G124971672
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Thread Type
- Fine
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Fastener Length
- 1/4 in
- Head Height
- 0.164 in
- Thread Size
- #8-36
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-36, Fastener Length 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.