Stainless Steel SHCS, PK50
- Mfr # 31-SF-10F-100
- Zoro # G424946387
product price:Â
$
8.69
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$17.38
Key Features
Material
Stainless Steel
Drive Type
Socket
Drive Size
5/32 in
Special Features
Threadlocking
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-10F-100
- Zoro #
- G424946387
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
Dimensions
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
- Fastener Length
- 1 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.