Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-SF-4C-175
- Zoro # G224950645
product price:Â
$
4.49
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Head Diameter
0.183 in
Head Height
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-4C-175
- Zoro #
- G224950645
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.183 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
- Drive Size
- 3/32 in
- Fastener Length
- 1 3/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 1 3/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.