Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-SF-6C-125
- Zoro # G124956549
product price:Â
$
10.15
/pk of 50, $0.20/ea
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Head Texture
Smooth
Drive Size
7/64 in
Head Diameter
0.226 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-6C-125
- Zoro #
- G124956549
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 7/64 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
- Head Height
- 0.138 in
- Fastener Length
- 1 1/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1 1/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.