Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-SF-8C-100
- Zoro # G124947950
product price:Â
$
5.59
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Inch
Thread Size
#8-32
Head Type
Low-Profile Standard
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-8C-100
- Zoro #
- G124947950
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Drive Size
- 9/64 in
- Head Diameter
- 0.27 in
- Fastener Length
- 1 in
- Head Height
- 0.164 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 1 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.