Zoro Homepage

Stainless Steel Sheet 304L

  • Mfr # SHT-304-0.141X48X120

  • Zoro # G516118289


product price: $1,475.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Gauge
10 ga
Length Tolerance
+/-0.125 in
Thickness Tolerance
0 in/-0.006 in
Yield Strength
25,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.141X48X120
Zoro #
G516118289
UPC #
00197666187838
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.135 in
Overall Length
10 ft
Overall Width
4 ft

Details

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Gauge
10 ga
Thickness Tolerance
0 in/-0.006 in
Yield Strength
25,000 psi
Item
Stainless Steel Sheet 304L, 10 ft - L
Tensile Strength
70,000 psi
Material
Stainless Steel
Texture
Not Rated
Color
Silver
Shape
Sheet
Tolerance Rating
Standard
Rockwell Hardness
90 HRB
Material Grade
304L
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Brinell Hardness
200 BHN
Flatness Tolerance
Not Rated
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Fabrication
Cold Rolled
Elongation
40 %

Description

Stainless Steel Sheet, Stainless Steel, 304L, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.