Zoro Homepage

Stainless Steel Sheet 304L

  • Mfr # SHT-304-0.187X30X96

  • Zoro # G516118302


product price: $1,029.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Thickness Tolerance
+/-0.055 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Length Tolerance
+/-0.125 in
Yield Strength
25,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.187X30X96
Zoro #
G516118302
UPC #
00197666187869
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.1875 in
Overall Width
30 in
Overall Length
8 ft

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.055 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Yield Strength
25,000 psi
Texture
Not Rated
Tensile Strength
70,000 psi
Item
Stainless Steel Sheet 304L, 8 ft - L
Color
Silver
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Mechanical Finish
Mill
Heat Treatment
Annealed
Material Grade
304L
System of Measurement
Inch
Brinell Hardness
200 BHN
Elongation
40 %
Shape
Sheet
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Rockwell Hardness
90 HRB
Fabrication
Hot Rolled

Description

Stainless Steel Sheet, Stainless Steel, 304L, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 0.1875 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.