Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet 304L

  • Mfr # SHT-304-0.375X36X96

  • Zoro # G316118182


product price: $2,288.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tensile Strength
70,000 psi
Color
Silver
Width Tolerance
+/-0.125 in
Material
Stainless Steel
Yield Strength
25,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.375X36X96
Zoro #
G316118182
UPC #
00197666188002
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.375 in
Length Tolerance
+/-0.125 in
Overall Width
36 in
Overall Length
8 ft

Details

Tensile Strength
70,000 psi
Color
Silver
Material
Stainless Steel
Yield Strength
25,000 psi
Item
Stainless Steel Sheet 304L, 8 ft - L
Thickness Tolerance
+/-0.055 in
Texture
Not Rated
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
200 BHN
Shape
Plate
Includes Material Certificate
No Certificates Included
Material Grade
304L
Rockwell Hardness
90 HRB
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Elongation
40 %
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 304L, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.