Zoro Homepage

Stainless Steel Sheet 304L

  • Mfr # SHT-304-2X30X96

  • Zoro # G716118560


product price: $10,782.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.

Key Features

Color
Silver
Width Tolerance
+/-0.25 in
Thickness
2 in
Thickness Tolerance
+/-0.125 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-2X30X96
Zoro #
G716118560
UPC #
00197666188491
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Thickness
2 in
Length Tolerance
+/-0.25 in
Overall Width
30 in
Overall Length
8 ft

Description

Stainless Steel Sheet, Stainless Steel, 304L, Plate, 8 ft Overall Length, Length Tolerance +/-0.25 in, 30 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.