Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet 316L

  • Mfr # SHT-316-0.125X36X96

  • Zoro # G616118516


product price: $1,097.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Width Tolerance
+/-0.125 in
Gauge
11 ga
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.125X36X96
Zoro #
G616118516
UPC #
00197666188569
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.12 in
Length Tolerance
+/-0.125 in
Overall Width
36 in
Overall Length
8 ft

Details

Material
Stainless Steel
Gauge
11 ga
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Color
Silver
Thickness Tolerance
0 in/-0.007 in
Item
Stainless Steel Sheet 316L, 8 ft - L
Yield Strength
25,000 psi
Tensile Strength
70,000 psi
Flatness Tolerance
Not Rated
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Rockwell Hardness
95 HRB
Brinell Hardness
215 BHN
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Heat Treatment
Annealed
Elongation
40 %
Material Grade
316L
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 316L, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.12 in Thickness, Thickness Tolerance 0 in/-0.007 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.