Zoro Homepage

Stainless Steel Sheet 316L

  • Mfr # SHT-316-0.141X30X96

  • Zoro # G016118543


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Texture
Not Rated
Yield Strength
25,000 psi
Color
Silver
Gauge
10 ga
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.141X30X96
Zoro #
G016118543
UPC #
00197666188576
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.135 in
Width Tolerance
+/-0.125 in
Overall Width
30 in
Overall Length
8 ft

Details

Texture
Not Rated
Yield Strength
25,000 psi
Color
Silver
Gauge
10 ga
Tensile Strength
70,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Thickness Tolerance
0 in/-0.006 in
Item
Stainless Steel Sheet 316L, 8 ft - L
Material
Stainless Steel
Flatness Tolerance
Not Rated
Shape
Sheet
Elongation
40 %
System of Measurement
Inch
Brinell Hardness
215 BHN
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Tolerance Rating
Standard
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Material Grade
316L
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 316L, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.