Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet 316L

  • Mfr # SHT-316-0.25X30X96

  • Zoro # G216118435


product price: $1,964.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width Tolerance
+/-0.125 in
Thickness
0.25 in
Thickness Tolerance
+/-0.045 in
Yield Strength
25,000 psi
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.25X30X96
Zoro #
G216118435
UPC #
00197666188613
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.25 in
Length Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
30 in

Details

Thickness Tolerance
+/-0.045 in
Yield Strength
25,000 psi
Item
Stainless Steel Sheet 316L, 8 ft - L
Material
Stainless Steel
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
Color
Silver
Texture
Not Rated
Heat Treatment
Annealed
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Brinell Hardness
215 BHN
Elongation
40 %
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Rockwell Hardness
95 HRB
Shape
Plate
Material Grade
316L
Fabrication
Hot Rolled

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.