Zoro Homepage

Stainless Steel Sheet 316L

  • Mfr # SHT-316-1X30X96

  • Zoro # G116118399


product price: $7,626.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.07 in
Length Tolerance
+/-0.125 in
Color
Silver
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-1X30X96
Zoro #
G116118399
UPC #
00197666188682
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Width
30 in
Overall Length
8 ft

Details

Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.07 in
Color
Silver
Yield Strength
25,000 psi
Texture
Not Rated
Item
Stainless Steel Sheet 316L, 8 ft - L
Material
Stainless Steel
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatment
Annealed
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Material Grade
316L
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Elongation
40 %
System of Measurement
Inch
Shape
Plate
Brinell Hardness
215 BHN
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 30 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.