Zoro Homepage

Stainless Steel Sheet 316L

  • Mfr # SHT-316-2X30X96

  • Zoro # G716118447


product price: $14,933.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.

Key Features

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Yield Strength
25,000 psi
Color
Silver
Texture
Not Rated
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-2X30X96
Zoro #
G716118447
UPC #
00197666188767
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.25 in
Thickness
2 in
Width Tolerance
+/-0.25 in
Overall Width
30 in
Overall Length
8 ft

Details

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Yield Strength
25,000 psi
Color
Silver
Item
Stainless Steel Sheet 316L, 8 ft - L
Texture
Not Rated
Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.125 in
Material
Stainless Steel
Elongation
40 %
Flatness Tolerance
Not Rated
Brinell Hardness
215 BHN
Shape
Plate
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Material Grade
316L
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Fabrication
Hot Rolled

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.25 in, 30 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.