Zoro Homepage

Stainless Steel Sheet 316L

  • Mfr # SHT-316-2X36X96

  • Zoro # G716118430


product price: $17,900.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.

Key Features

Thickness Tolerance
+/-0.125 in
Tensile Strength
70,000 psi
Material
Stainless Steel
Yield Strength
25,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-2X36X96
Zoro #
G716118430
UPC #
00197666188774
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Width
36 in
Overall Length
8 ft

Details

Thickness Tolerance
+/-0.125 in
Tensile Strength
70,000 psi
Material
Stainless Steel
Item
Stainless Steel Sheet 316L, 8 ft - L
Yield Strength
25,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Color
Silver
Fabrication
Hot Rolled
Elongation
40 %
Rockwell Hardness
95 HRB
Includes Material Certificate
No Certificates Included
Brinell Hardness
215 BHN
Flatness Tolerance
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Shape
Plate
Tolerance Rating
Standard
Heat Treatable
Not Heat Treatable
Material Grade
316L

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.25 in, 36 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.