Stainless Steel Sheet
Mfr # PS0005316L-1x1
Zoro # G213866636
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 mm
Material Grade
316L
Mechanical Finish
Mill
Overall Width
12 in
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS0005316L-1x1
Zoro #
G213866636
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.5 mm
Overall Width
12 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in
Overall Length
12 in
Details
Material Grade
316L
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tensile Strength
76,850 psi
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Material
Stainless Steel
Fabrication
Cold Rolled
Standards
ASME SA240, ASTM A240, EN 10088
Thickness Tolerance
+/-0.045 mm
Yield Strength
34,800 psi
Item
Stainless Steel Sheet, 12 in - L
System of Measurement
Metric
Description
Stainless Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.