Stainless Steel Sheet
Mfr # PS0005316L-2x3
Zoro # G413866580
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 mm
Mechanical Finish
Mill
Fabrication
Cold Rolled
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS0005316L-2x3
Zoro #
G413866580
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.5 mm
Width Tolerance
+/-0.01 in
Overall Length
36 in
Length Tolerance
+/-0.01 in
Overall Width
24 in
Details
Mechanical Finish
Mill
Fabrication
Cold Rolled
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Sheet
Item
Stainless Steel Sheet, 36 in - L
Heat Treatable
Not Heat Treatable
Yield Strength
34,800 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316L
Thickness Tolerance
+/-0.045 mm
Rockwell Hardness
Not Rated
Material
Stainless Steel
Tensile Strength
76,850 psi
System of Measurement
Metric
Description
Stainless Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.