Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS0005316L-3x3

  • Zoro # G913866608


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 mm
Thickness Tolerance
+/-0.045 mm
Overall Length
36 in
Material Grade
316L
Tensile Strength
76,850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0005316L-3x3
Zoro #
G913866608
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 mm
Overall Length
36 in
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Overall Width
36 in

Details

Thickness Tolerance
+/-0.045 mm
Material Grade
316L
Tensile Strength
76,850 psi
Rockwell Hardness
Not Rated
Yield Strength
34,800 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Shape
Sheet
Fabrication
Cold Rolled
Standards
ASME SA240, ASTM A240, EN 10088
Item
Stainless Steel Sheet, 36 in - L
Material
Stainless Steel
System of Measurement
Metric

Description

Stainless Steel Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.