Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS001304CN-1x1

  • Zoro # G113866590


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 mm
Rockwell Hardness
Not Rated
Tensile Strength
75,400 psi
Thickness Tolerance
+/-0.07 mm
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS001304CN-1x1
Zoro #
G113866590
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 mm
Overall Width
12 in
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Overall Length
12 in

Details

Rockwell Hardness
Not Rated
Tensile Strength
75,400 psi
Thickness Tolerance
+/-0.07 mm
Fabrication
Cold Rolled
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Mechanical Finish
Mill
Yield Strength
31,900 psi
Heat Treatable
Not Heat Treatable
Material
Stainless Steel
Item
Stainless Steel Sheet, 12 in - L
Standards
ASME SA240, ASTM A240, EN 10088
System of Measurement
Metric

Description

Stainless Steel Sheet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.