Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS001316L-2x3

  • Zoro # G513866596


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 mm
Rockwell Hardness
Not Rated
Shape
Sheet
Overall Length
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS001316L-2x3
Zoro #
G513866596
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 mm
Overall Length
36 in
Overall Width
24 in
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in

Details

Rockwell Hardness
Not Rated
Shape
Sheet
Material Grade
316L
Thickness Tolerance
+/-0.07 mm
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASME SA240, ASTM A240, EN 10088
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tensile Strength
76,850 psi
Yield Strength
34,800 psi
Material
Stainless Steel
Item
Stainless Steel Sheet, 36 in - L
System of Measurement
Metric

Description

Stainless Steel Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.