Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS001316L-3x3

  • Zoro # G113866613


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 mm
Material
Stainless Steel
Yield Strength
34,800 psi
Overall Length
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS001316L-3x3
Zoro #
G113866613
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 mm
Overall Length
36 in
Overall Width
36 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Yield Strength
34,800 psi
Shape
Sheet
Item
Stainless Steel Sheet, 36 in - L
Tensile Strength
76,850 psi
Material Grade
316L
Mechanical Finish
Mill
Standards
ASME SA240, ASTM A240, EN 10088
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.07 mm
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
System of Measurement
Metric

Description

Stainless Steel Sheet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.