Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS0015316L-2x3

  • Zoro # G013866584


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 mm
Includes Material Certificate
Material Certificate with Lot Number
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Length Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0015316L-2x3
Zoro #
G013866584
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 mm
Length Tolerance
+/-0.01 in
Overall Width
24 in
Width Tolerance
+/-0.01 in
Overall Length
36 in

Details

Includes Material Certificate
Material Certificate with Lot Number
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Rockwell Hardness
Not Rated
Shape
Sheet
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.09 mm
Fabrication
Cold Rolled
Yield Strength
34,800 psi
Tensile Strength
76,850 psi
Material Grade
316L
Item
Stainless Steel Sheet, 36 in - L
System of Measurement
Metric

Description

Stainless Steel Sheet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.