Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet

  • Mfr # PS002304CN-1x1

  • Zoro # G713866587


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 mm
Material Grade
304
Width Tolerance
+/-0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS002304CN-1x1
Zoro #
G713866587
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 mm
Width Tolerance
+/-0.01 in
Overall Length
12 in
Overall Width
12 in
Length Tolerance
+/-0.01 in

Details

Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Yield Strength
31,900 psi
Standards
ASME SA240, ASTM A240, EN 10088
Item
Stainless Steel Sheet, 12 in - L
Material
Stainless Steel
Tensile Strength
75,400 psi
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.1 mm
Shape
Sheet
System of Measurement
Metric

Description

Stainless Steel Sheet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.