Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS002304CN-3x3

  • Zoro # G913866585


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 mm
Overall Length
36 in
Material Grade
304
Thickness Tolerance
+/-0.1 mm
Length Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS002304CN-3x3
Zoro #
G913866585
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 mm
Overall Length
36 in
Length Tolerance
+/-0.01 in
Overall Width
36 in
Width Tolerance
+/-0.01 in

Details

Item
Stainless Steel Sheet, 36 in - L
Material Grade
304
Thickness Tolerance
+/-0.1 mm
Material
Stainless Steel
Yield Strength
31,900 psi
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Tensile Strength
75,400 psi
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Sheet
System of Measurement
Metric

Description

Stainless Steel Sheet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.