Stainless Steel Sheet
Mfr # PS002316L-1x1
Zoro # G313866611
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 mm
Overall Width
12 in
Yield Strength
34,800 psi
Rockwell Hardness
Not Rated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS002316L-1x1
Zoro #
G313866611
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2 mm
Overall Width
12 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in
Overall Length
12 in
Details
Yield Strength
34,800 psi
Rockwell Hardness
Not Rated
Material
Stainless Steel
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.1 mm
Mechanical Finish
Mill
Standards
ASME SA240, ASTM A240, EN 10088
Includes Material Certificate
Material Certificate with Lot Number
Item
Stainless Steel Sheet, 12 in - L
Material Grade
316L
Heat Treatable
Not Heat Treatable
Tensile Strength
76,850 psi
Shape
Sheet
System of Measurement
Metric
Description
Stainless Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.