Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS0025316L-2x3

  • Zoro # G313866642


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Thickness
2.5 mm
Thickness Tolerance
+/-0.12 mm
Material Grade
316L
Overall Width
24 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0025316L-2x3
Zoro #
G313866642
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 mm
Overall Width
24 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in
Overall Length
36 in

Details

Thickness Tolerance
+/-0.12 mm
Material Grade
316L
Shape
Sheet
Tensile Strength
76,850 psi
Mechanical Finish
Mill
Standards
ASME SA240, ASTM A240, EN 10088
Item
Stainless Steel Sheet, 36 in - L
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Material
Stainless Steel
Rockwell Hardness
Not Rated
Yield Strength
34,800 psi
System of Measurement
Metric

Description

Stainless Steel Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.