Stainless Steel Sheet
Mfr # PS0025316L-3x3
Zoro # G913866639
product price: $1,884.99
/ea
Free Shipping & Returns
Key Features
Thickness
2.5 mm
Mechanical Finish
Mill
Overall Width
36 in
Includes Material Certificate
Material Certificate with Lot Number
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS0025316L-3x3
Zoro #
G913866639
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2.5 mm
Overall Width
36 in
Overall Length
36 in
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Details
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Item
Stainless Steel Sheet, 36 in - L
Material
Stainless Steel
Thickness Tolerance
+/-0.12 mm
Material Grade
316L
Shape
Sheet
Yield Strength
34,800 psi
Standards
ASME SA240, ASTM A240, EN 10088
Tensile Strength
76,850 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
System of Measurement
Metric
Description
Stainless Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.