Stainless Steel Sheet
Mfr # PS003304CN-2x3
Zoro # G413866627
product price: $800.99
/ea
Free Shipping & Returns
Key Features
Thickness
3 mm
Yield Strength
31,900 psi
Rockwell Hardness
Not Rated
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS003304CN-2x3
Zoro #
G413866627
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Length Tolerance
+/-0.01 in
Overall Width
24 in
Width Tolerance
+/-0.01 in
Overall Length
36 in
Details
Yield Strength
31,900 psi
Rockwell Hardness
Not Rated
Material
Stainless Steel
Item
Stainless Steel Sheet, 36 in - L
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASME SA240, ASTM A240, EN 10088
Material Grade
304
Thickness Tolerance
+/-0.14 mm
Shape
Sheet
Tensile Strength
75,400 psi
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
System of Measurement
Metric
Description
Stainless Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.