Zoro Homepage

Stainless Steel Sheet

  • Mfr # PS003304CN-3x3

  • Zoro # G113866583


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Thickness
3 mm
Thickness Tolerance
+/-0.14 mm
Length Tolerance
+/-0.01 in
Shape
Sheet
Standards
ASME SA240, ASTM A240, EN 10088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS003304CN-3x3
Zoro #
G113866583
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 mm
Length Tolerance
+/-0.01 in
Overall Width
36 in
Width Tolerance
+/-0.01 in
Overall Length
36 in

Details

Thickness Tolerance
+/-0.14 mm
Shape
Sheet
Standards
ASME SA240, ASTM A240, EN 10088
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,400 psi
Item
Stainless Steel Sheet, 36 in - L
Fabrication
Cold Rolled
Yield Strength
31,900 psi
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Material
Stainless Steel
Material Grade
304
Heat Treatable
Not Heat Treatable
System of Measurement
Metric

Description

Stainless Steel Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.