Shop ZORO SELECT

Stainless Steel Square Bar, 12 in - L

  • Mfr # 3S3-12
  • Zoro # G602202694

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
3 in
Width
3 in
Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3S3-12
Zoro #
G602202694
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A484, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
Not Rated
Item
Stainless Steel Square Bar
Hardness Scale
Rc
Thickness Tolerance
0 in/-0.008 in
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-1/8 in per 5 ft
Heat Treatment
Annealed
Yield Strength
30,000 psi
Brinell Hardness
201 BHN
Tensile Strength
Not Rated
Minimum Temperature
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Appearance
Plain
Maximum Temperature
1,500 Degrees F
Shape
Square
Material Grade
303
Mechanical Finish
Mill
Elongation
43 %
Rockwell Hardness
85 HRB
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
3 in
Width
3 in
Length
12 in
Width Tolerance
0 in/-0.008 in
Length Tolerance
+/-1 in
Overall Width
3 in
Overall Length
12 in
Wire Rope Length
12 in

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 12 in Overall Length, Length Tolerance +/-1 in, 3 in Overall Width, Width Tolerance 0 in/-0.008 in, 3 in Thickness, Thickness Tolerance 0 in/-0.008 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.