Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Square Bar, 120 in L
- Mfr # 2210_120_0
- Zoro # G216557159
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
95 HRB
Material Grade
316
Overall Width
1/2 in
System of Measurement
Inch
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2210_120_0
- Zoro #
- G216557159
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- 95 HRB
- Material Grade
- 316
- System of Measurement
- Inch
- Standards
- AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Item
- Stainless Steel Square Bar
- Includes Material Certificate
- Material Test Report
- Tensile Strength
- 82 ksi
- Maximum Temperature
- 2,550 Degrees F
- Flatness Tolerance
- +/-0.0625 in
- Elongation
- 52 %
- Straightness Tolerance
- +/-0.0625 in
- Heat Treatment
- Annealed
- Brinell Hardness
- 210 BHN
- Heat Treatable
- Not Heat Treatable
- Mechanical Finish
- Mill
- Yield Strength
- 37 ksi
- Shape
- Square
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Fabrication
- Cold Rolled
- Tolerance Rating
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 1/2 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.5 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless steel rectangle bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.