Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Square Bar, 17-4

  • Mfr # 21457_144_0

  • Zoro # G516535215


product price: $671.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21457_144_0
Zoro #
G516535215
UPC #
-
Country of Origin
Multiple

Details

Item
Stainless Steel Square Bar 17 4

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Square, 12 ft Overall Length, Length Tolerance +/-0.125 in, Width Tolerance Not Applicable, Thickness Tolerance Not Applicable, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5643, ASTM-A564, ASTM-F899

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.