Shop ZORO SELECT

Stainless Steel Square Bar, 6 in - L

  • Mfr # 0S1.5-6
  • Zoro # G902646884

product price: 
$
68.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
17-4 PH
Thickness
1.5 in
Width
1.5 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0S1.5-6
Zoro #
G902646884
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
17-4 PH
Finish
Unpolished
Temper
Annealed
Standards
AMS 5643, ASTM A370, ASTM A564, ASTM F899
Typical Hardness
35 BHN
Type
General Purpose; Corrosion Resistant
Metal Fabrication Process
Hot-Rolled
Hardness Scale
Rc
Typical Yield Strength (PSI)
115,000 psi
Item
Stainless Steel Square Bar
Thickness Tolerance
-0.006 in
Typical Tensile Strength (PSI)
160,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Fabrication
Hot Rolled
Brinell Hardness
352 BHN
Fabrication Method
Hot Rolled
Yield Strength
170,000 psi
Rockwell Hardness
40 HRB
Tensile Strength
190,000 psi
Mechanical Finish
Mill
Material Grade
17-4
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
1.5 in
Width
1.5 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.006 in
Overall Length
6 in
Overall Width
1 1/2 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 17-4, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance -0.006 in, 1.5 in Thickness, Thickness Tolerance -0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 BHN Brinell Hardness, 40 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.